Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Nonsterile Syringe Filter PES
Used for clarifying solutions.
$518.18 - $3304.78
Specifications
Material (Membrane) | PES |
---|---|
Sterility | Non-sterile |
Housing Material | Polypropylene |
Inlet Style | Female Luer-Lok |
Outlet Style | Male Leur-slip |
Catalog Number | Pore Size | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Pore Size | Quantity | Price | Quantity & Availability | |||||
09-720-510
|
0.22 μm | 1500/Pk. |
Each for $3,304.78
|
|
09-720-512
|
0.45 μm | 150/Pk. |
Each for $518.18
|
|
09-720-513
|
0.45 μm | 1500/Pk. | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Clarification of protein-containing solutions, and aqueous or mild organic solventsSpecifications
PES | |
Polypropylene | |
Male Leur-slip |
Non-sterile | |
Female Luer-Lok | |
33 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title