Nor-Lake™ Scientific Blood Bank Refrigerators

Provides energy efficient, convenient, safe and reliable performance for optimal storage

Manufacturer: Nor-Lake Scientific NSBR241WWG/0

 View more versions of this product

Catalog No. 22-650-609

  Check Availability
Add to Cart

    Specifications

    Product Type Upright
    Warranty 18 Months
    Voltage 115V
    Width (English) Exterior 27.5 in.
    Width (English) Interior 23.5 in.
    Width (Metric) Exterior 70cm
    Width (Metric) Interior 60cm
    Certifications/Compliance UL, cUL
    Electrical Requirements 115V 60Hz
    Color White
    Weight (English) 451 lb.
    Weight (Metric) 204.5kg
    Temperature Sensor Microprocessor
    Capacity 24 cu. ft., 680L
    Cabinet Material Galvanized Steel
    Capacity (English) 24 cu. ft.
    Capacity (Metric) 680L
    Defrost Automatic
    Depth (English) Interior 76 in.
    Depth (Metric) Interior 30cm
    Display LCD
    Door Count 1
    Dimensions (L x W x H) Exterior 35.5 x 27.5 x 79.6 in. (90 x 70 x 202cm)
    Dimensions (D x W x H) Interior 76 x 23.5 x 59 in. (30 x 60 x 150cm)
    Height (English) Interior 59 in.
    Height (English) Exterior 79.6 in.
    Height (Metric) Exterior 202cm
    Height (Metric) Interior 150cm
    Hertz 60Hz
    Length (English) Exterior 35.5 in.
    Insulation CFC-free foamed-in Polyurethane
    Length (Metric) Exterior 90cm
    Ports RS485
    Refrigerant R-134A
    Temperature Range (Metric) 1° to 6°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit