Nor-Lake™ Scientific Chromatography Refrigerator

The NorLake™ Chromatography Refrigerator is an industrial quality, heavy-duty refrigeration system. Choose from one-, two- and three-door models.

Manufacturer: Nor-Lake™ Scientific NSCR331WWG/0

 View more versions of this product

Catalog No. 22-651-100

  Check Availability
Add to Cart

Required Accessories : Cord and plug for 230V 50Hz models.

    Specifications

    Warranty 18 Months
    Product Type Upright
    Voltage 115V
    Width (English) Exterior 31.75 in.
    Width (English) Interior 27.75 in.
    Width (Metric) Exterior 80cm
    Width (Metric) Interior 70cm
    Certifications/Compliance UL, cUL
    Electrical Requirements 115V 60Hz
    Weight (English) 526 lb.
    Weight (Metric) 238.58kg
    Temperature Sensor Microprocessor
    Capacity 33 cu. ft., 934L
    Capacity (Metric) 934L
    Depth (English) Interior 31 in.
    Depth (Metric) Interior 78cm
    Display LED
    Door Count 1
    Dimensions (D x W x H) Interior 31 x 27.75 x 67 in. (78 x 70 x 170cm)
    Height (English) Interior 67 in.
    Height (English) Exterior 87.62 in.
    Height (Metric) Interior 170cm
    Hertz 60Hz
    Insulation CFC-free foamed-in HDPF
    Ports Two 2 in. access
    Shelves 3.0
    Refrigerant R-134A
    Temperature Range (Metric) 2° to 10°C
    Amperage 8.6A
    Capacity (English) 33 cu. ft.
    Defrost Automatic
    Height (Metric) Exterior 222cm
    Temperature Stability 4°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit