Chromatography Refrigerator

The NorLake™ Chromatography Refrigerator is an industrial quality, heavy-duty refrigeration system. Choose from one-, two- and three-door models.

Manufacturer: Nor-Lake Scientific NSCR803WWG/0

 View more versions of this product

Catalog No. 22-650-768

  Check Availability
Add to Cart

Required Accessories : Cord and plug for 230V 50Hz models.

    Specifications

    Warranty 18 Months
    Product Type Upright
    Voltage 115V
    Width (English) Exterior 27.5 in.
    Width (English) Interior 78.5 in.
    Width (Metric) Exterior 69cm
    Width (Metric) Interior 199cm
    Certifications/Compliance UL, cUL
    Electrical Requirements 115V 60Hz
    Weight (English) 1154 lb.
    Weight (Metric) 523.44kg
    Temperature Sensor Microprocessor
    Capacity 80 cu. ft., 2265L
    Capacity (English) 80 cu. ft.
    Capacity (Metric) 2265L
    Defrost Automatic
    Display LED
    Door Count 3
    Dimensions (L x W x H) Exterior 34.88 x 27.5 x 79.6 in. (88 x 69 x 202cm)
    Height (English) Interior 59 in.
    Height (English) Exterior 79.6 in.
    Height (Metric) Exterior 202cm
    Height (Metric) Interior 149cm
    Hertz 60Hz
    Length (English) Exterior 34.88 in.
    Insulation CFC-free foamed-in HDPF
    Length (Metric) Exterior 88cm
    Ports Two 2 in. access
    Shelves 3
    Refrigerant R-134A
    Temperature Range (Metric) 2° to 10°C
    Temperature Stability 4°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit