Nor-Lake™ Scientific Chromatography Refrigerator

The NorLake™ Chromatography Refrigerator is an industrial quality, heavy-duty refrigeration system. Choose from one-, two- and three-door models.

Manufacturer: Nor-Lake™ Scientific NSCR522WWG/0

 View more versions of this product

Catalog No. 22-650-613

  Check Availability
Add to Cart

Required Accessories : Cord and plug for 230V 50Hz models.

    Specifications

    Warranty 18 Months
    Product Type Upright
    Voltage 115V
    Width (English) Exterior 55 in.
    Width (English) Interior 51 in.
    Width (Metric) Exterior 139cm
    Width (Metric) Interior 129cm
    Certifications/Compliance UL, cUL
    Electrical Requirements 115V 60Hz
    Weight (English) 802 lb.
    Weight (Metric) 363.78kg
    Temperature Sensor Microprocessor
    Amperage 10.7A
    Capacity 52 cu. ft., 1472L
    Capacity (English) 52 cu. ft.
    Capacity (Metric) 1472L
    Defrost Automatic
    Depth (English) Interior 30 in.
    Display LED
    Door Count 2
    Height (English) Interior 59 in.
    Height (English) Exterior 79.6 in.
    Height (Metric) Exterior 202cm
    Height (Metric) Interior 149cm
    Hertz 60Hz
    Ports Two 2 in. access
    Shelves 6
    Refrigerant R-134A
    Temperature Range (Metric) 2° to 10°C
    Temperature Stability 4°C
    Depth (Metric) Interior 76cm
    Dimensions (D x W x H) Interior 30 x 51 x 59 in. (76 x 129 x 149cm)
    Insulation CFC-free foamed-in HDPF

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit