Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Nor-Lake™ Scientific Flammable Storage Freezer

Effciency and industrial-strength safety for flammable materials

Manufacturer:  Nor-Lake™ Scientific NSFF241WMW/0M

Catalog No. 22-650-615

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

  • Capacity, 24 cu. ft. (680L)
  • Adjustable temperature control from -25° to -10°C
  • Internal chamber thermometer
  • Foamed-in-place CFC-free high-density polyurethane foam insulation
  • Heavy-duty spring-loaded hinges
  • Key locked doors
  • Full-length stainless-steel pull handles
  • Four casters (two locking)
  • Three epoxy-coated wire shelves
  • Manual defrost
  • White baked-on enamel exterior; smooth aluminum interior
  • Top-mounted refrigeration system
  • Cold water evaporatory
  • Air-cooled condensing unit
  • Self-closing solid door
  • Magnetic door gasket

Options such as seven-day chart recorder, extra shelves, casters instead of legs, stainless-steel exterior/interior and more are available. Contact your Fisher Scientific™ representative for details.

Order Info

For 115V 60Hz. Exterior H × W × D, 80 3/8 × 27 1/2 × 34 7/8 in. (204 × 70 × 89cm)

Compliance

UL/CUL listed

Warranty and Services

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

Specifications

Specifications

-20°C
24 cu. ft.
115 V 60 Hz
60 Hz
R-404A
76 cm
59 in.
149 cm
59 cm
27.5 in.
34.87 in.
88 cm
3
cUL, UL
680 L
115 V
30 x 59 x 59 in. (76 x 59 x 149 cm)
30 in.
79.6 in.
202 cm
59 in.
Manual
69 cm
Flammable Material Storage Freezer
Polyurethane Foam
SDS
Documents
Product Certifications
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit