Nor-Lake™ Scientific General Purpose Laboratory Freezer, Upright with Manual Defrost

Add the NorLake™ General Purpose Laboratory Freezer to your lab—available with 3 or 4 white shelves and 5 or 6 full-width fixed door bins.

Manufacturer: Nor-Lake™ Scientific LF161WWW/0M

 View more versions of this product

Catalog No. 22-650-527

  Check Availability
Add to Cart

    Specifications

    Product Type Upright
    Voltage 115V
    Width (English) Exterior 32 in.
    Width (Metric) Exterior 81cm
    Width (Metric) Interior 69.85cm
    Electrical Requirements 115V 60Hz
    Includes 3 shelves; 5 door bins; 1 sliding storage basket
    Color White
    Weight (English) 300 lb.
    Weight (Metric) 136.07kg
    Temperature Sensor Adjustable
    Amperage 5A
    Capacity 17.1 cu. ft., 484.21L
    Capacity (English) 17.1 cu. ft.
    Defrost Manual
    Depth (English) Interior 21.5 in.
    Depth (Metric) Interior 55cm
    Dimensions (L x W x H) Exterior 30.5 x 32 x 64.5 in. (77 x 81 x 164cm)
    Dimensions (D x W x H) Interior 21.5 x 27.5 x 53 in. (55 x 69.85 x 132cm)
    Height (English) Interior 53 in.
    Height (English) Exterior 64.5 in.
    Height (Metric) Exterior 164cm
    Height (Metric) Interior 132cm
    Hertz 60Hz
    Length (English) Exterior 30.5 in.
    Insulation Polyurethane Foam
    Length (Metric) Exterior 77cm
    Shelves 5.0
    Refrigerant R-134A
    Temperature Range (Metric) −10° to −20°C
    Width (English) Interior 27.5 in.
    Capacity (Metric) 484.21L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit