Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Nor-Lake™ Scientific General-Purpose Laboratory Refrigerator/Freezer

With automatic defrost

Manufacturer:  Nor-Lake™ Scientific LRF201WWW/0

Catalog No. 22-650-529


Add to cart

Description

Description

  • Operating temperature: 4°C refrigerator, -10°C freezer
  • Adjustable temperature control, independent for refrigerator and freezer
  • Forced air
  • Three adjustable sliding full-width shelves (refrigerator)
  • One adjustable shelf (freezer compartment)
  • Three independent removable clear plastic drawer storage bins (refrigerator)
  • Two full-width door storage bins (freezer)
  • Three full-width fixed door bins (refrigerator)
  • One door storage bin with removable hinged clear plastic cover (refrigerator)
  • Interior light (refrigerator)
  • Two adjustable leg levelers
  • Automatic door closer
  • White interior, exterior, door and handle
  • Complete cabinet includes CFC-free high-density polyurethane foam insulation

Order Info

Capacity: 15 cu. ft. (424.8L) refrigerator, 5.5 cu. ft. (155.7L) freezer. Overall exterior L x W x H: 34 x 30 x 68 in. (86 x 76 x 172cm). Shipping weight: 380 lb. (172kg). 115V/1PH 60Hz, 5-15P NEMA plug. Options include digital thermometer monitor with alarm (field install) and export crating. Contact your Fisher Scientific representative for more information.

Warranty and Services

12 months parts

Specifications

Specifications

Healthcare
155.7 L
115 V
4.5 A
34 x 30 x 68 in. (86 x 76 x 172 cm)
R134a
1 Year
15 cu. ft.
17.25 in.
43 cm
86 cm
Alarms Only
76 cm
Combination Laboratory Refrigerator/Freezer
5.5 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15
CFC-free foamed-in HDPF
4
424.7 L
68 in.
172 cm
34 in.
Automatic
30 in.
34 in.
86 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit