Humidity and Temperature Stability Test Chamber, One Door

Choose industrial-quality refrigeration designed to meet demanding requirements. The NorLake™ Humidity and Temperature Stability Test Chamber is designed for use in pharmaceutical, biological, scientific and laboratory applications.

Manufacturer: Nor-Lake Scientific NSRI241WSW8H

 View more versions of this product

Catalog No. 22-650-646

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


Required Accessories : Cord and plug for 230V 50Hz models. Humidifier reqiures a water source with low mineral content. Water supply connection requires 1/4 in. plastice or copper tubing.

    Specifications

    Warranty 18 Months
    Diameter (English) Outside 34.87 in.
    Material (Internal) Stainless Steel
    Shelf Area (English) 12.8
    Shelf Area (Metric) 1.18
    Capacity (English) 24 cu. ft.
    Width (English) Interior 23.5 in.
    Voltage 115 to 208/230V
    Insulation Polyurethane Foam
    Refrigerant R-134a
    Capacity 24 cu. ft., 679.6L
    Electrical Requirements 115 to 208/230V 60Hz
    Alarm Types Audible, visual high/low temperature alarm
    Diameter (English) Inside 30 in.
    Diameter (Metric) Inside 76cm
    Diameter (Metric) Outside 88cm
    Frame Material Galvanized Steel
    Width (English) 27.5 in.
    Width (Metric) 69cm
    Height (Metric) Exterior 202cm
    Height (English) Interior 59 in.
    Height (Metric) Interior 149cm
    Width (Metric) Interior 59cm
    Capacity (Metric) 679.6L
    Temperature Range (Metric) 5 to 60°C
    Hertz 60Hz
    Temperature Uniformity ±1 at 4 to 70°C
    Height (English) Exterior 79.62 in.
    Certifications/Compliance UL, cUL, CE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit