Incubator Chamber

NorLake™ Incubator Chamber features a four-tiered configuration for added room.

Manufacturer: Nor-Lake Scientific NSLC331WSW/01N2H

 View more versions of this product

Catalog No. 22-650-795

  Check Availability
Add to Cart

    Specifications

    Warranty 18 Months
    Capacity (English) 33 cu. ft.
    Diameter (English) Inside 31 in.
    Controller Type Microprocessor
    Diameter (Metric) Inside 78cm
    Display LED
    Height (Metric) Exterior 224cm
    Insulation HDPE Foam
    Height (Metric) Interior 170cm
    Height (English) Exterior 88.37 in.
    Material (Internal) Stainless Steel
    No. of Casters 4.0
    Plug Type NEMA 5-20P
    Refrigerant R-134a
    Surface Area (English) Up to 15.75
    Temperature Range (English) 39.2 to 111.2°F
    Hertz 60Hz
    Width (English) Interior 27.75 in.
    Width (Metric) 80cm
    Width (Metric) Interior 70cm
    Electrical Requirements 120V 60Hz
    Alarm Types Audible and visual high/low air and product temperature
    Amperage 20A
    Diameter (Metric) Outside 91cm
    Frame Material Galvanized Steel
    Height (English) Interior 67 in.
    Capacity (Metric) 934.45L
    Intensity 45 to 190
    Temperature Range (Metric) 4 to 44°C
    Width (English) 31.75 in.
    Voltage 120V
    Capacity 33 cu. ft., 934.45L
    Diameter (English) Outside 35.87 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit