Nor-Lake™ Scientific Large-Chamber CO2 Incubator

Get more room for your incubation needs. The NorLake™ Large-Chamber CO Incubator has a 33.0 cu. ft. (934L) chamber and comes with with glass or solid doors.

Manufacturer: Nor-Lake™ Scientific NSHI331WSG/02

 View more versions of this product

Catalog No. 22-650-692

  Check Availability
Add to Cart

Required Accessories : <ul><li>CO<sub>2</sub> tanks and gas regulator</li><li>Cord and plug for 230V 50Hz models</li></ul>

    Specifications

    Warranty 18 Months
    Range (Concentration) 0 to 20%
    Weight (English) 420 lb.
    Diameter (Metric) Inside 78cm
    Capacity (English) 33 cu. ft.
    Humidity Range 80%
    Height (Metric) Exterior 217cm
    Width (English) Interior 27.75 in.
    Capacity (Metric) 934L
    No. of Shelves 3
    Controller Type Microprocessor
    Chamber Material Stainless Steel
    Height (Metric) Interior 170cm
    Temperature Range (Metric) 5 to 70°C
    Height (English) Interior 67 in.
    Net Weight (Metric) 191kg
    Certifications/Compliance UL, cUL, CE
    Capacity 33 cu. ft., 934L
    Electrical Requirements 115V 60Hz
    Diameter (English) Inside 31 in.
    Sensor Types IR sensor
    Width (English) 31.75 in.
    Width (Metric) 80cm
    Door Style One glass door
    Width (Metric) Interior 70cm
    Voltage 115V
    Amperage 15A
    Height (English) Exterior 85.62 in.
    Hertz 60Hz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit