Nor-Lake™ Scientific Large-Chamber Incubator

Get more room for your incubation needs. The NorLake™ Large-Chamber Incubator has a 33.0 cu. ft. (934L) chamber and comes with with glass or solid doors.

Manufacturer: Nor-Lake™ Scientific NSHI331WSW/0

 View more versions of this product

Catalog No. 22-650-686

  Check Availability
Add to Cart

Required Accessories : Cord and plug for 230V 50Hz models.

    Specifications

    Warranty 18 Months
    Shelf Area (Metric) 1.3
    Capacity 33 cu. ft., 934L
    Case Material Galvanized Steel top and bottom
    Diameter (English) Inside 31 in.
    Diameter (Metric) Outside 91cm
    Insulation CFC free, HDPE Foam
    No. of Shelves 3
    Volume (Metric) 934L
    Width (English) 31.75 in.
    Width (Metric) 80cm
    Weight (Metric) 190kg
    Temperature Uniformity ±0.5 at 37°C
    Capacity (English) 33 cu. ft.
    Controller Type Programmable logic microprocessor
    Convection Type Large-chamber Incubator
    Diameter (English) Outside 36 in.
    Diameter (Metric) Inside 78cm
    Display LCD
    Volume (English) 33 cu. ft.
    Height (English) Interior 67 in.
    Height (Metric) Interior 170cm
    Amperage 15A
    Voltage 115V
    Certifications/Compliance UL, cUL, CE
    Capacity (Metric) 934L
    Electrical Requirements 115V 60Hz
    Hertz 60Hz
    Shelf Area (English) 14
    Height (English) Exterior 85.6 in.
    Width (English) Interior 27.75 in.
    Width (Metric) Interior 70cm
    Weight (English) 420 lb.
    Plug Type 5-15P NEMA plug and 5-15R NEMA receptacle
    Door Style One solid door
    Temperature Range (Metric) 5 to 70°C
    Height (Metric) Exterior 217cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit