Nor-Lake™ Scientific Large-Chamber Incubator

Get more room for your incubation needs. The NorLake™ Large-Chamber Incubator has a 33.0 cu. ft. (934L) chamber and comes with with glass or solid doors.

Manufacturer: Nor-Lake™ Scientific NSHI331WSG/0

 View more versions of this product

Catalog No. 22-650-688

  Check Availability
Add to Cart

Required Accessories : Cord and plug for 230V 50Hz models.

    Specifications

    Warranty 18 Months
    Case Material Galvanized Steel top and bottom
    Display LCD
    Insulation CFC free, HDPE Foam
    Width (English) 31.75 in.
    Temperature Uniformity ±0.5 at 37°C
    Controller Type Programmable logic microprocessor
    Diameter (English) Inside 31 in.
    Convection Type Large-chamber Incubator
    Diameter (Metric) Outside 92cm
    Shelf Area (Metric) 1.3
    Height (Metric) Interior 170cm
    Width (Metric) Interior 70cm
    Weight (Metric) 190kg
    Plug Type 5-15P NEMA plug and 5-15R NEMA receptacle
    Door Style One glass door
    Temperature Range (Metric) 5 to 60°C
    Voltage 115V
    Capacity (English) 33 cu. ft.
    Electrical Requirements 115V 60Hz
    Hertz 60Hz
    Capacity 33 cu. ft., 934L
    Height (Metric) Exterior 217cm
    Diameter (English) Outside 36.5 in.
    Diameter (Metric) Inside 78cm
    No. of Shelves 3
    Shelf Area (English) 14
    Volume (English) 33 cu. ft.
    Volume (Metric) 934L
    Width (Metric) 80cm
    Height (English) Interior 67 in.
    Width (English) Interior 27.75 in.
    Weight (English) 420 lb.
    Amperage 15A
    Certifications/Compliance UL, cUL, CE
    Capacity (Metric) 934L
    Height (English) Exterior 85.6 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit