Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Nor-Lake™ Scientific Pass-Thru Refrigerators: 2 Glass Doors, 25.6 cu. ft.

Industrial quality with heavy-duty refrigeration

Manufacturer:  Nor-Lake™ Scientific NSPT242WWF/0

Catalog No. 22-651-110


Add to cart

Description

Description

  • Adjustable microprocessor control from 2° to 10°C (factory preset at 4°C)
  • LED digital display
  • High/low audible and visual alarms and remote alarm contact
  • Space-saving top-mounted refrigeration system
  • Full-size doors with full-length pull handles, key locks and self-adjusting magnetic gaskets
  • CFC-free refrigerant
  • Foamed-in-place CFC-free high-density polyurethane foam insulation
  • Epoxy-coated shelves
  • Perimeter anti-condensate door-opening heater wires
  • Interior switch-activated fluorescent lights
  • Automatic defrost

  • 25.6 cu. ft. (700L)
  • Three shelves
  • Four casters
  • Interior D x W x H: 32 × 23.5 × 59 in. (81.2 × 59.7 × 149.9cm)
  • Exterior L x W x H: 37.75 × 27.5 × 79.625 in. (95 × 69 × 202cm)
  • Shipping weight: 470 lb. (214kg)

Optional features such as extra shelves, legs instead of casters, stainless-steel interior/exterior, access ports, temperature chart recorder and more are available.

Compliance

UL/CUL listed; CE marked

Warranty and Services

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

Specifications

Specifications

2°C to 10°C
25.6 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15
32 x 23.5 x 59 in. (81.3 x 59 x 149 cm)
214 kg
Yes
81.3 cm
59 in.
149 cm
95 cm
23.5 in.
Automatic
70 cm
CFC-free foamed-in HDPF
2
CE, cUL, UL
700 L
115 V
8.6 A
37.75 x 27.5 x 79.6 in. (95 x 70 x 202 cm)
470 lb.
R134a
32 in.
79.6 in.
202 cm
37.75 in.
1 in. dia. Sensor access
59 cm
27.5 in.
Pass-Thru Refrigerator
Alarms Only
3
SDS
Documents
Product Certifications
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit