Nor-Lake Scientific™ Plant Growth Chambers

Single tiered configuration

Manufacturer: Nor-Lake Scientific NSLC331WSW/0PG

 View more versions of this product

Catalog No. 22-650-790

  Check Availability
Add to Cart

    Specifications

    Warranty 18 Months
    Controller Type Microprocessor
    Diameter (Metric) Inside 78cm
    Diameter (Metric) Outside 91cm
    Display LED
    Height (Metric) Exterior 224cm
    Includes 16 Bulb horizontal fixture and 8 vertical bulbs
    Insulation HDPE Foam
    Plug Type NEMA 5-20P
    Temperature Range (English) 39.2 to 111.2°F
    Temperature Range (Metric) 4 to 44°C
    Width (English) Interior 27.75 in.
    Width (English) 31.75 in.
    Width (Metric) 80cm
    Width (Metric) Interior 70cm
    Model Without humidification
    Diameter (English) Outside 35.87 in.
    Capacity (English) 33.1 cu. ft.
    Diameter (English) Inside 31 in.
    Frame Material Galvanized Steel
    Height (English) Interior 67 in.
    Capacity (Metric) 937.28L
    Height (Metric) Interior 170cm
    Height (English) Exterior 88.37 in.
    Intensity 600
    Material (Internal) Stainless Steel
    No. of Casters 4.0
    Refrigerant R-134a
    Surface Area (English) Up to 15.75
    Hertz 60Hz
    Voltage 115V
    Capacity 33.1 cu. ft., 937.28L
    Electrical Requirements 115V 60Hz
    Alarm Types Audible and visual high/low air and product temperature
    Amperage 15.8A

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit