Nor-Lake™ Scientific Premier Low-Temperature (-30°C) Freezer

Keeping things at low temperatures is convenient with the NorLake™ Premier Low-Temperature Freezer. This freezer has adjustable temperatures from -30° to -20°C for safe, reliable storage.

Manufacturer: Nor-Lake™ Scientific NSXF482WWW/0

 View more versions of this product

Catalog No. 22-651-126

  Check Availability
Add to Cart

    Specifications

    Product Type Upright
    Voltage 115V
    Width (English) Exterior 55 in.
    Width (English) Interior 51 in.
    Width (Metric) Exterior 139cm
    Width (Metric) Interior 129cm
    Certifications/Compliance UL, cUL
    Electrical Requirements 115V 60Hz
    Includes Power cord and plug
    Color White
    Weight (English) 750 lb.
    Weight (Metric) 340.19kg
    Temperature Sensor Microprocessor
    Amperage 14.9A
    Capacity 52 cu. ft., 1472.48L
    Capacity (English) 52 cu. ft.
    Capacity (Metric) 1472.48L
    Defrost Automatic
    Depth (English) Interior 30 in.
    Depth (Metric) Interior 76cm
    Display LED
    Dimensions (L x W x H) Exterior 34.87 x 55 x 81.5 in. (88 x 139 x 207cm)
    Dimensions (D x W x H) Interior 30 x 51 x 59 in. (76 x 129 x 149cm)
    Height (English) Interior 59 in.
    Height (English) Exterior 81.5 in.
    Height (Metric) Exterior 207cm
    Height (Metric) Interior 149cm
    Hertz 60Hz
    Length (English) Exterior 34.87 in.
    Insulation CFC-free foamed-in HDPF
    Length (Metric) Exterior 88cm
    Plug Type NEMA 5-15
    Shelves 6.0
    Refrigerant R-404A
    Temperature Range (Metric) −20° to −30°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit