Nor-Lake™ Scientific Premier Solid-Door Freezer, 24 cu. ft.

the NorLake™ Premier Solid-Door Freezer offers environmentally friendly storage for laboratories and pharmacies.

Manufacturer: Nor-Lake™ Scientific NSPF241WWW/5

 View more versions of this product

Catalog No. 22-650-667

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Cord and plug for 230V 50Hz units.

    Specifications

    Product Type Upright
    Voltage 230V
    Width (English) Exterior 27.5 in.
    Width (English) Interior 23.5 in.
    Width (Metric) Exterior 69cm
    Width (Metric) Interior 59.7cm
    Certifications/Compliance UL, cUL
    Electrical Requirements 230V 50Hz
    Color White
    Weight (English) 375 lb.
    Weight (Metric) 170.09kg
    Temperature Sensor Microprocessor
    Amperage 14.9A
    Capacity 24 cu. ft., 680L
    Capacity (English) 24 cu. ft.
    Capacity (Metric) 680L
    Defrost Automatic
    Depth (English) Interior 30 in.
    Depth (Metric) Interior 76.2cm
    Display LED
    Dimensions (L x W x H) Exterior 34.87 x 27.5 x 76.62 in. (88 x 69 x 202cm)
    Dimensions (D x W x H) Interior 30 x 23.5 x 59 in. (76.2 x 59.7 x 149.9cm)
    Height (English) Interior 59 in.
    Height (English) Exterior 76.62 in.
    Height (Metric) Exterior 202cm
    Height (Metric) Interior 149.9cm
    Hertz 50Hz
    Length (English) Exterior 34.87 in.
    Insulation CFC-free foamed-in HDPF
    Length (Metric) Exterior 88cm
    Plug Type Power inlet (IEC 60320) module
    Shelves 3
    Refrigerant R-404A
    Temperature Range (Metric) −10° to −25°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit