Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Premier Solid-Door Freezer, 24 cu. ft.

the NorLake™ Premier Solid-Door Freezer offers environmentally friendly storage for laboratories and pharmacies.

$7940.00

Specifications

Certifications/Compliance cUL, UL
Color White
Amperage 14.9 A
Defrost Automatic
Insulation CFC-free foamed-in HDPF
View More Specs

Requires: Cord and plug for 230V 50Hz units.


Products 1
Catalog Number Mfr. No. Plug Type Electrical Requirements Price Quantity & Availability  
Catalog Number Mfr. No. Plug Type Electrical Requirements Price Quantity & Availability  
22-650-617
Accessories View Documents
Nor-Lake™ Scientific
NSPF241WWW/0
NEMA 5-15 115 V 60 Hz
Each for $7,940.00
Add to cart
 
Description

Description

  • Digital LED display microprocessor temperature controller
  • Audible and visual Hi/Lo temperature alarm
  • Adjustable control range from -10° to -25°C (factory preset at -25°C)
  • Remote alarm contacts
  • Continuous product temperature display
  • Product sensor with glycerin bottle
  • Power supply switch
  • Exterior cabinet front, sides and back are painted white
  • Exterior cabinet top and bottom are galvanized steel
  • Interior cabinet liner and interior door panel are painted white
  • Cabinet and solid door are foamed-in-place with CFC-free high-density polyurethane foam insulation
  • Heavy-duty solid door with pivot hinges
  • Full-length pull door handle(s)
  • Magnetic door gaskets
  • Centered key door lock(s) (two keys)
  • Casters
  • Three coated wire shelves per door section
  • Perimeter anti-condensate door frame heater wires
  • Interior light, switch-activated
  • Air-cooled condensing unit
  • Top-mounted forced air refrigeration system
  • Automatic defrost and condensate evaporation

Order Info

Available options include stainless-steel and wire drawers, extra shelf, 1 in. (2.5cm) dia. sensor access port, legs, stainless-steel interior and exteriors, reverse door hinge, temperature chart recorder, 4-20ma output and export crating. Contact your Fisher Scientific representative for more information.

Compliance

UL/CUL listed

Warranty and Services

18-month parts and labor; 5-year compressor (US and Canada); 18-month parts (international)

† Cord and plug not included.

Specifications

Specifications

cUL, UL
14.9 A
CFC-free foamed-in HDPF
LED
Microprocessor
White
Automatic
R-404A
Upright
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit