Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Premier Solid-Door Refrigerator

Choose from different capacities in an energy-efficient refrigerator with the NorLake™ Scientific Premier Solid-Door Refrigerator.

Manufacturer:  Nor-Lake™ Scientific NSPR331WWW/0

 View more versions of this product

Catalog No. 22-651-108


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

UL, cUL
6 in.
33 cu. ft., 934L
33 cu. ft.
Yes
31 in.
1
31 x 27.75 x 67 in. (78 x 70 x 170cm)
87.5 in.
170cm
HDPE
NEMA 5-15
3
2° to 10°C
31.75 in.
80cm
115V 60Hz
247kg
Laboratory and pharmacy refrigerator
15A
15cm
Stainless Steel
934L
Automatic
78cm
Painted
67 in.
222cm
60Hz
Alarm
1 in. dia. Sensor access
R-134A
115V
27.75 in.
70cm
545 lb.
Microprocessor
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit