Learn More
Nor-Lake Scientific Premier Solid-Door Refrigerators
Choose from different capacities in an energy-efficient refrigerator with the NorLake Scientific Premier Solid-Door Refrigerator.
Specifications
Certifications/Compliance | cUL, UL |
---|---|
Diameter (English) | 6 in. |
Diameter (Metric) | 15 cm |
Cabinet Material | Stainless Steel |
Casters | Yes |
Catalog Number | Mfr. No. | Amperage | Insulation | Shelves | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Insulation | Shelves | Price | Quantity & Availability | |||
22-650-620
|
Nor-Lake Scientific
NSPR241WWW/0 |
4.3 A | CFC-free foamed-in HDPF | 3 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
- Digital LED display microprocessor temperature controller
- Adjustable control range from 2° to 10°C (factory preset at 4°C)
- High/low audible and visual alarms with remote alarm contacts
- Continuous product temperature display
- Product sensor with glycerin bottle
- Automatic defrost
- Centered key door locks (two keys)
- Interior light, switch activated
- Air-cooled condensing unit
- Automatic defrost and condensate evaporation
- Four casters on one- and two-door models (two locking); six casters (three locking) on three-door models
- 1 in. (2.5cm) dia. sensor access port
- Power supply switch
Construction
- Top-mounted forced-air refrigeration system
- Full-length pull door handle
- Heavy-duty solid door(s) with pivot hinges and magnetic door gaskets
- Automatic defrost and condensate evaporation
- Interior cabinet liner and interior door panel are painted white
- Exterior cabinet front, sides and back painted white; top and bottom are galvanized steel
- Cabinet and solid door are foamed in-place with CFC-free high-density polyurethane foam insulation
- Three coated wire shelves per door section
Order Info
Optional features, including extra shelves, drawers, 2 in. access port, internal electrical outlet, legs, stainless-steel interior/exterior, reverse door hinge, temperature chart recorder, and 4-20ma output, available. Contact your Fisher Scientific representative for more information.
Warranty and Services
18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)
Specifications
cUL, UL | |
15 cm | |
Yes | |
60 Hz | |
NEMA 5-15 | |
R134a | |
Laboratory and Pharmacy Refrigerator | |
115 V 60 Hz |
6 in. | |
Stainless Steel | |
Automatic | |
Alarms Only | |
1 in. dia. Sensor access | |
2°C to 10°C | |
115 V | |
Microprocessor |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.