Nor-Lake™ Scientific Premier Solid-Door Refrigerator

Choose from different capacities in an energy-efficient refrigerator with the NorLake™ Scientific Premier Solid-Door Refrigerator.

Manufacturer: Nor-Lake™ Scientific NSPR241WWW/0

 View more versions of this product

Catalog No. 22-650-620

  Check Availability
Add to Cart

    Specifications

    Product Type Laboratory and pharmacy refrigerator
    Voltage 115V
    Width (English) Exterior 27.5 in.
    Width (English) Interior 23.5 in.
    Width (Metric) Exterior 70cm
    Width (Metric) Interior 59cm
    Certifications/Compliance UL, cUL
    Electrical Requirements 115V 60Hz
    Temperature Sensor Microprocessor
    Amperage 4.3A
    Diameter (English) 6 in.
    Diameter (Metric) 15cm
    Capacity 24 cu. ft., 680L
    Cabinet Material Stainless Steel
    Capacity (English) 24 cu. ft.
    Capacity (Metric) 680L
    Casters Yes
    Defrost Automatic
    Depth (English) Interior 30 in.
    Depth (Metric) Interior 76cm
    Door Count 1
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 30 x 23.5 x 59 in. (76 x 59 x 149cm)
    Height (English) Interior 59 in.
    Height (English) Exterior 79.5 in.
    Height (Metric) Exterior 202cm
    Height (Metric) Interior 149cm
    Hertz 60Hz
    Insulation CFC-free foamed-in HDPF
    Monitoring Options Alarm
    Plug Type NEMA 5-15
    Ports 1 in. dia. Sensor access
    Shelves 3
    Refrigerant R-134A
    Temperature Range (Metric) 2° to 10°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit