Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Select™ Solid Door Laboratory and Pharmacy Refrigerators, 33 cu. ft.

Advanced engineered design incorporates latest in cabinet, refrigeration, temperature control and monitoring features to meet the demanding requirements for scientific and laboratory research

Manufacturer:  Nor-Lake Scientific NSSR331WWW/0

 View more versions of this product

Catalog No. 22-650-717


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

UL, cUL
6 in.
33 cu. ft., 900L
33 cu. ft.
Yes
31 in.
1
35.88 x 31.75 x 87.63 in. (91 x 80 x 222cm)
67 in.
222cm
60Hz
CFC-free foamed-in HDPF
91cm
1 in. dia. Sensor access
R-134A
115V
27.75 in.
70cm
Microprocessor
8.6A
15cm
Stainless Steel
900L
Automatic
78cm
Painted
31 x 27.75 x 67 in. (78 x 70 x 170cm)
87.63 in.
170cm
35.88 in.
Alarm
NEMA 5-15
3
2° to 10°C
31.75 in.
80cm
115V 60Hz
Laboratory and pharmacy refrigerator
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit