Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Select™ Solid Door Laboratory and Pharmacy Refrigerator, 80 cu. ft.

Advanced engineered design of the NorLake™ Select™ Glass Door Laboratory and Pharmacy Refrigerator incorporates latest in cabinet, refrigeration, temperature control and monitoring features to meet the demanding requirements for scientific and laboratory research.

Manufacturer:  Nor-Lake™ Scientific NSSR803WWW/0

 View more versions of this product

Catalog No. 22-650-723


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

UL, cUL
6 in.
80 cu. ft., 2200L
80 cu. ft.
Yes
30 in.
3
34.88 x 82.5 x 79.6 in. (88 x 209 x 202cm)
59 in.
202cm
60Hz
CFC-free foamed-in HDPF
88cm
1 in. dia. Sensor access
R-134A
115V
78.5 in.
199cm
Microprocessor
10.4A
15cm
Stainless Steel
2200L
Automatic
76cm
Painted
30 x 78.5 x 59 in. (76 x 199 x 149cm)
79.6 in.
149cm
34.88 in.
Alarm
NEMA 5-15
9.0
2° to 10°C
82.5 in.
209cm
115V 60Hz
Laboratory and pharmacy refrigerator
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit