Nor-Lake™ Scientific Select™ Warming Cabinet

NorLake™ Select™ Warming Cabinet is designed to meet the demanding requirements for scientific and laboratory research.

Manufacturer: Nor-Lake™ Scientific NSWC202SSS/0

 View more versions of this product

Catalog No. 22-650-801

  Check Availability
Add to Cart

    Specifications

    Warranty 18 Months
    Diameter (Metric) Outside 90cm
    Includes Power cord and plug
    Weight (English) 365 lb.
    Width (Metric) 69cm
    Temperature Range (Metric) 32.2 to 71.1°C
    Height (English) Interior 27.5 in.
    Height (Metric) Interior 69cm
    Width (English) Interior 23.5 in.
    Width (Metric) Interior 59cm
    Amperage 15A
    Capacity (English) 20 cu. ft.
    Insulation CFC free, HDPE Foam
    Certifications/Compliance UL, cUL
    Capacity 20 cu. ft., 566L
    Electrical Requirements 115V 60Hz
    Capacity (Metric) 566L
    Diameter (English) Inside 27.8 in.
    Diameter (English) Outside 35.5 in.
    Diameter (Metric) Inside 94cm
    Display LCD
    Hood Material Stainless Steel
    No. of Doors 2
    Material (Internal) Glass
    No. of Shelves 2
    Height (English) Exterior 74.75 in.
    Shelf Area (English) 12
    Plug Type 5-15P NEMA plug and 5-15R NEMA receptacle
    Shelf Area (Metric) 1.1
    Height (Metric) Exterior 189cm
    Width (English) 27.5 in.
    Weight (Metric) 165kg
    Voltage 115V
    Hertz 60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit