Nor-Lake™ Scientific Select™ Warming Cabinet

NorLake™ Select™ Warming Cabinet is designed to meet the demanding requirements for scientific and laboratory research.

Manufacturer: Nor-Lake™ Scientific NSWC211SSG/0

 View more versions of this product

Catalog No. 22-650-788

  Check Availability
Add to Cart

    Specifications

    Warranty 18 Months
    Width (Metric) Interior 59cm
    Diameter (Metric) Inside 94cm
    Display LCD
    Hood Material Stainless Steel
    No. of Doors 1
    Material (Internal) Glass
    Shelf Area (English) 12
    Plug Type 5-15P NEMA plug and 5-15R NEMA receptacle
    Shelf Area (Metric) 1.1
    Weight (English) 320 lb.
    Width (English) 27.5 in.
    Weight (Metric) 145kg
    Temperature Range (Metric) 32.2 to 71.1°C
    Amperage 15A
    Capacity (English) 21 cu. ft.
    Insulation CFC free, HDPE Foam
    Diameter (English) Outside 35.5 in.
    Includes Power cord and plug
    No. of Shelves 3
    Height (Metric) Exterior 189cm
    Height (English) Interior 53.5 in.
    Height (Metric) Interior 135cm
    Width (English) Interior 23.5 in.
    Certifications/Compliance UL, cUL
    Capacity 21 cu. ft., 595L
    Electrical Requirements 115V 60Hz
    Capacity (Metric) 595L
    Diameter (English) Inside 27.8 in.
    Diameter (Metric) Outside 90cm
    Height (English) Exterior 74.75 in.
    Width (Metric) 69cm
    Voltage 115V
    Hertz 60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit