Select™ Warming Cabinet

NorLake™ Select™ Warming Cabinet is designed to meet the demanding requirements for scientific and laboratory research.

Manufacturer: Nor-Lake Scientific NSWC211SSS/0

 View more versions of this product

Catalog No. 22-650-789

  Check Availability
Add to Cart

    Specifications

    Warranty 18 Months
    Diameter (English) Inside 27.8 in.
    Diameter (English) Outside 35.5 in.
    Material (Internal) Stainless-steel
    Plug Type 5-15P NEMA plug and 5-15R NEMA receptacle
    Weight (Metric) 145kg
    Width (Metric) 69cm
    Temperature Range (Metric) 32.2 to 71.1°C
    Width (Metric) Interior 59cm
    Capacity (English) 21 cu. ft.
    Diameter (Metric) Inside 94cm
    Diameter (Metric) Outside 90cm
    Display LCD
    Hood Material Stainless Steel
    Includes Power cord and plug
    No. of Doors 1
    No. of Shelves 3
    Shelf Area (English) 12
    Shelf Area (Metric) 1.1
    Weight (English) 320 lb.
    Width (English) 27.5 in.
    Hertz 60Hz
    Height (English) Interior 53.5 in.
    Height (Metric) Interior 135cm
    Width (English) Interior 23.5 in.
    Amperage 15A
    Insulation CFC free, HDPE Foam
    Certifications/Compliance UL, cUL
    Capacity 21 cu. ft., 595L
    Electrical Requirements 115V 60Hz
    Capacity (Metric) 595L
    Height (English) Exterior 74.75 in.
    Height (Metric) Exterior 189cm
    Voltage 115V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit