Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Scientific Temperature Test Chambers: 52 Cu. Ft.

Outfit your lab with the latest in cabinet, refrigeration, temperature control and monitoring features with a NorLake™ Scientific Temperature Test Chamber.

Manufacturer:  Nor-Lake™ Scientific NSRI522WSW/8

 View more versions of this product

Catalog No. 22-650-644

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

  • Operating temperature, 4° to 70°C
  • Programmable logic microprocessor controller
  • LCD control panel with message center
  • 4x20-character LCD display
  • Continuous product temperature display
  • Air probe with audible/visual air-temperature high/low alarms
  • Programmable ramp soak feature
  • User password protection
  • 100-event alarm logging including date/time stamp and contents temperatures
  • Integrated high/low alarm tests
  • Door-ajar alarm with adjustable delay time period
  • Power-failure alarm
  • Remote alarm contacts
  • Thermostatically controlled door frame heater
  • Key lock door
  • Epoxy-coated wire shelving
  • Interior drain and plug
  • Stainless-steel interior
  • CFC-free refrigerant and insulation

Optional features such as electrical outlet, temperature chart recorder, RS485 communication outputs, access port 2 in. sleeve with cover and more are available. Contact your Fisher Scientific™ representative for details.

Compliance

UL/CUL listed; CE marked

Warranty

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

Description & Specifications

Specifications

4 to 70°C
1472L
204cm
60Hz
149cm
129cm
CFC free, HDPE Foam
52 cu. ft., 1472L
30 in.
76cm
LCD
6
L-14-20P and L-14-30P NEMA plug and L-14-20R and L-14-30R NEMA receptacle
0.8
55 in.
277kg
52 cu. ft.
79.6 in.
115V
59 in.
51 in.
14.6A
UL, cUL, CE
115V 60Hz
34.8 in.
88cm
2
28.58
R-134a
611 lb.
139cm
18 Months
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit