Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Tissue Growth Chamber

NorLake™ Tissue Growth Chamber features a four-tiered configuration for added room.

Manufacturer:  Nor-Lake™ Scientific NSLC331WSW/0IN1H

 View more versions of this product

Catalog No. 22-650-793


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

33 cu. ft.
934.45L
120V
120V 60Hz
15.8A
31 in.
78cm
LED
67 in.
Four bulb horizontal fixtures on 4 levels, 1 fixture on each level
170cm
145
4.0
R-134a
39.2 to 111.2°F
27.75 in.
80cm
With humidification
18 Months
60Hz
33 cu. ft., 934.45L
Audible and visual high/low air and product temperature
35.87 in.
Microprocessor
91cm
Galvanized Steel
224cm
HDPE Foam
88.37 in.
Stainless Steel
NEMA 5-20P
Up to 15.75
4 to 44°C
31.75 in.
70cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit