Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Refrigerated Incubator, 155 L

Temperature Range: 5°C to 50°C

Manufacturer:  Nor-Lake™ Scientific LRI061WWW/0

Catalog No. 22-651-133


Add to cart

Description

Description

Designed to meet the demanding requirements of Biochemical Oxygen Demand (BOD), scientific and laboratory applications.

  • Programmable logic microprocessor controller
  • Four digit LED display with eight button interface
  • Continuous product temperature Hi/Lo alarms, audible and visual
  • Operating temperature: +5°C to +50°C
  • Two levels of user password protection (set points and parameters)
  • Integrated Hi/Lo alarm tests
  • Power failure alarm
  • Proportional control and capacity output
  • White interior, exterior, door and handle
  • Two wire shelves
  • Electrical Requirements: 115V 60Hz, 2.7A, 1PH
  • With cord and hospital grade plug

  • Streamlined refrigeration design optimizes air flow and temperature uniformity
  • Selectable on demand auto defrost
  • Key lock door with two keys
  • Two adjustable leveling legs
  • R134a refrigerant
  • Interior light
  • Access port (1 in. dia.) with plug
  • Three full width door storage compartments
  • Complete cabinet is foamed-in-place with CFC-Free high density polyurethane foam insulation
  • Stackable design with optional stacking kit
  • Compatible with laboratory case work dimensions
  • Reversible door

Order Info

Capacity: 5.5 cu. ft. (156 cu. L); 5-15P plug; 5-15R receptacle; Overall D x W x H: 24.8 x 23.62 x 33.5 in. (59 x 60 x 85cm)

Certifications

UL listed

Warranty and Services

One year (parts only).

Specifications

Specifications

15 A
UL
27.8 in.
59 cm
24.8 x 23.62 x 33.5 in. (59 x 60 x 85 cm)
LCD
60 Hz
27.5 in.
69 cm
24.8 in.
3
5-15P NEMA plug and 5-15R NEMA receptacle
3.84
12 Months
262.5 kg
20.75 in.
52 cm
Refrigerated Incubator
5.5 cu. ft.
17.75 in.
45 cm
155 L
5°C to 50°C
115 V, 60 Hz
33.5 in.
85 cm
CFC free, HDPE Foam
59 cm
2
R-134a
115 V
105 lb.
23.6 in.
60 cm
Interior
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit