Nor-Lake™ Scientific Undercounter Laboratory Freezer

NorLake™ Undercounter Laboratory Freezer are energy-efficient freezers available in manual and automatic defrost modes.

Manufacturer: Nor-Lake™ Scientific NSLF051WMW/0M

 View more versions of this product

Catalog No. 22-650-635

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Undercounter
    Voltage 115V
    Width (English) Exterior 27 in.
    Width (English) Interior 23 in.
    Width (Metric) Exterior 68.58cm
    Width (Metric) Interior 58.42cm
    Certifications/Compliance UL, cUL
    Electrical Requirements 115V 60Hz
    Includes Power cord and plug
    Color White
    Weight (English) 175 lb.
    Weight (Metric) 79.37kg
    Temperature Sensor Microprocessor
    Amperage 14.9A
    Capacity 5.9 cu. ft., 167L
    Capacity (English) 5.9 cu. ft.
    Capacity (Metric) 167L
    Defrost Manual
    Depth (English) Interior 19.5 in.
    Depth (Metric) Interior 49.53cm
    Display LED
    Dimensions (L x W x H) Exterior 25 x 27 x 35.25 in. (63 x 68.58 x 89.53cm)
    Dimensions (D x W x H) Interior 19.5 x 23 x 22.8 in. (49.53 x 58.42 x 57.91cm)
    Height (English) Interior 22.8 in.
    Height (English) Exterior 35.25 in.
    Height (Metric) Exterior 89.53cm
    Height (Metric) Interior 57.91cm
    Hertz 60Hz
    Length (English) Exterior 25 in.
    Insulation CFC-free foamed-in HDPF
    Length (Metric) Exterior 63cm
    Plug Type NEMA 5-15
    Shelves 1
    Refrigerant R-404A
    Temperature Range (Metric) −10° to −20°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit