Nor-Lake™ Scientific Undercounter Laboratory Freezer

NorLake™ Undercounter Laboratory Freezer are energy-efficient freezers available in manual and automatic defrost modes.

Manufacturer: Nor-Lake™ Scientific NSLF051WMW0

 View more versions of this product

Catalog No. 22-650-637

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Undercounter
    Width (English) Interior 23 in.
    Width (Metric) Interior 58.42cm
    Certifications/Compliance UL, cUL
    Electrical Requirements 115V 60Hz
    Includes Power cord and plug
    Color White
    Amperage 14.9A
    Capacity 5.9 cu. ft., 167L
    Capacity (English) 5.9 cu. ft.
    Defrost Automatic
    Depth (English) Interior 19.5 in.
    Depth (Metric) Interior 49.53cm
    Dimensions (L x W x H) Exterior 25 x 27 x 34 in. (63 x 68.58 x 86 to 89cm)
    Dimensions (D x W x H) Interior 19.5 x 23 x 22.8 in. (49.53 x 58.42 x 58cm)
    Height (English) Exterior 34 in.
    Height (Metric) Exterior 86 to 89cm
    Height (Metric) Interior 58cm
    Hertz 60Hz
    Length (English) Exterior 25 in.
    Insulation CFC-free foamed-in HDPF
    Length (Metric) Exterior 63cm
    Plug Type NEMA 5-15
    Shelves 1
    Refrigerant R-404A
    Voltage 115V
    Width (English) Exterior 27 in.
    Width (Metric) Exterior 68.58cm
    Weight (English) 180 lb.
    Weight (Metric) 81.64kg
    Temperature Sensor Microprocessor
    Capacity (Metric) 167L
    Display LED
    Height (English) Interior 22.8 in.
    Temperature Range (Metric) −10° to −20°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit