Learn More
Corepoint Scientific™ Undercounter Refrigerator
The Undercounter Refrigerator is versatile, energy-efficient, and comes in a variety of capacities and defrost modes.
Supplier: Corepoint Scientific™ LR061WWW/0
Description
These space-saving refrigerators can be placed under the counter or on the benchtop; 22-650-600 can be stacked two high (with optional stacking kit) or left freestanding. Can be built in on three sides.
- Adjustable temperature control from 2° to 8°C
- CFC-free refrigerant
- Foamed-in-place CFC-free high-density polyurethane foam insulation
- Pull door handle
- Key door locks
- Magnetic door gasketing
- Gray epoxy-coated shelving
- Base-mounted refrigeration system
- Air-cooled condensing unit
- Four 4 in. (10.2cm) or two leveling legs, depending on model
- White enamel front, door, top, and sides; aluminum interior
- Galvanized steel back and bottom
Optional features such as digital temperature display, high/low alarm with remote contacts, stacking kit, extra shelves, casters instead of legs, temperature chart recorder and more are available. Contact your Fisher Scientific representative for details.
Order Info
For 115V 60Hz
Compliance
UL/CUL listed; 5.5 cu. ft. model also CEC (California Energy Commission) rated
Warranty and Services
18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)
Specifications
5.5 cu. ft. | |
2°C to 8°C | |
1 | |
Painted | |
cUL, UL | |
Yes | |
Alarm | |
17.75 in. | |
33.5 in. | |
85 cm | |
23.62 in. | |
60 cm | |
1 A | |
115 V | |
60 Hz |
156 L | |
R134a | |
4 | |
CFC-free foamed-in HDPF | |
Undercounter | |
Automatic | |
17.75 x 20.75 x 27.5 in. (45 x 52 x 69 cm) | |
45 cm | |
27.5 in. | |
69 cm | |
20.75 in. | |
52 cm | |
NEMA 5-15 | |
115 V 60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.