Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Undercounter Refrigerator

The NorLake™ Undercounter Refrigerator is versatile, energy-efficient, and comes in a variety of capacities and defrost modes.

Manufacturer:  Nor-Lake™ Scientific NSLR041WMW/0

 View more versions of this product

Catalog No. 22-650-640

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Specifications

UL, cUL, CEC
4 cu. ft., 119L
4 cu. ft.
Yes
19.5 in.
1
19.5 x 19.8 x 22.8 in. (49 x 50 x 58cm)
34 in.
58cm
CFC-free foamed-in HDPF
NEMA 5-15
1
2° to 8°C
27.5 in.
90cm
115V 60Hz
4.3A
Steel
119L
Automatic
49cm
Painted
22.8 in.
86 to 90cm
60Hz
Alarm
1 in. dia. Sensor access
R-134A
115V
19.8 in.
50cm
Undercounter refrigerator
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit