Nor-Lake™ Scientific Undercounter Refrigerator

Provide energy efficient, convenient, safe and reliable performance for optimal storage temperature environments by choosing a NorLake™ Undercounter Refrigerator.

Manufacturer: Nor-Lake™ Scientific LR061WWW/0X

 View more versions of this product

Catalog No. 22-651-131

  Check Availability
Add to Cart

    Specifications

    Product Type Undercounter refrigerator
    Voltage 115V
    Width (English) Exterior 23.5 in.
    Width (English) Interior 20.75 in.
    Width (Metric) Exterior 58cm
    Width (Metric) Interior 51cm
    Certifications/Compliance UL
    Electrical Requirements 115V 60Hz
    Amperage 1.5A
    Capacity 5.2 cu. ft., 147L
    Capacity (English) 5.2 cu. ft.
    Capacity (Metric) 147L
    Defrost Automatic
    Depth (English) Interior 18 in.
    Depth (Metric) Interior 45cm
    Exterior Finish Painted
    Dimensions (L x W x H) Exterior 25 x 23.5 x 33 in. (62 x 58 x 82cm)
    Dimensions (D x W x H) Interior 18 x 20.75 x 27.5 in. (45 x 51 x 68cm)
    Height (English) Interior 27.5 in.
    Height (English) Exterior 33 in.
    Height (Metric) Exterior 82cm
    Height (Metric) Interior 68cm
    Hertz 60Hz
    Length (English) Exterior 25 in.
    Insulation CFC-free foamed-in HDPF
    Monitoring Options Alarm
    Length (Metric) Exterior 62cm
    Plug Type NEMA 5-15
    Ports 1 in. dia. Sensor access
    Shelves 2
    Refrigerant R-134A
    Temperature Range (Metric) 2° to 10°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit