Nor-Lake™ Scientific Counter Top Solid and Glass Door Refrigerator

The advanced engineered design of the NorLake™ Counter Top Solid and Glass Door Refrigerator provides optimal storage temperature environments.

Manufacturer: Nor-Lake™ Scientific LR031WWG/0

 View more versions of this product

Catalog No. 22-651-147

  Check Availability
Add to Cart

    Specifications

    Width (English) Interior 16.3 in.
    Warranty 12 months parts and labor (US and Canada), 12 months parts (International)
    Condenser Type 1/8HP
    Height (English) Interior 20 in.
    Height (English) Exterior 26 in.
    Plug Type NEMA: 5-15P
    Shipping Weight (Metric) 40kg
    Width (English) Exterior 19.5 in.
    Width (Metric) Exterior 50cm
    Width (Metric) Interior 41cm
    Electrical Requirements 115V, 1PH, 60Hz, NEMA Receptacle: 5-15R
    Product Type Refrigerator
    Amperage 1.1A
    Capacity (English) 2.4 cu. ft.
    Depth (English) Exterior 22.6 in.
    Depth (Metric) Exterior 58cm
    Refrigerant R-134a
    Height (Metric) Exterior 66cm
    Height (Metric) Interior 51cm
    Shipping Weight (English) 88 lb.
    Shelves 2
    Depth (English) Interior 15.2 in.
    Depth (Metric) Interior 39cm
    Certifications/Compliance UL, C-UL
    Capacity (Metric) 68L
    Door Style Hinged full view glass door

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit