Counter Top Solid and Glass Door Refrigerator

The advanced engineered design of the NorLake™ Counter Top Solid and Glass Door Refrigerator provides optimal storage temperature environments.

Manufacturer: Nor-Lake Scientific LR031WWW/0

 View more versions of this product

Catalog No. 22-651-149

  Check Availability
Add to Cart

    Specifications

    Width (English) Exterior 19.5 in.
    Width (English) Interior 16.3 in.
    Width (Metric) Exterior 50cm
    Width (Metric) Interior 41cm
    Certifications/Compliance UL, C-UL
    Electrical Requirements 115V, 1PH, 60Hz, NEMA Receptacle: 5-15R
    Warranty 12 months parts and labor (US and Canada), 12 months parts (International)
    Product Type Refrigerator
    Amperage 1.1A
    Capacity (English) 2.4 cu. ft.
    Capacity (Metric) 68L
    Condenser Type 1/8HP
    Depth (English) Interior 15.2 in.
    Depth (English) Exterior 22.6 in.
    Depth (Metric) Exterior 58cm
    Depth (Metric) Interior 39cm
    Height (English) Exterior 26 in.
    Height (Metric) Exterior 66cm
    Height (Metric) Interior 51cm
    Plug Type NEMA: 5-15P
    Shipping Weight (English) 88 lb.
    Shelves 2
    Refrigerant R-134a
    Shipping Weight (Metric) 40kg
    Door Style Hinged solid door
    Height (English) Interior 20 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit