Nor-Lake™ Scientific Grand™ Series Glass Door Refrigerator

Advanced engineered commercial design of the NorLake™ Grand™ Series Glass Door Refrigerator incorporates cabinet, refrigeration and temperature control and monitoring features. Provide energy efficient, safe and reliable performance for optimal storage temperature environments necessary for wide range of commercial and industrial cold storage applications.

Manufacturer: Nor-Lake™ Scientific GR23SSG/0

 View more versions of this product

Catalog No. 22-651-151

  Check Availability
Add to Cart

    Specifications

    Width (Metric) Exterior 69cm
    Certifications/Compliance UL, C-UL, ETL Sanitation, ENERGY STAR™
    Electrical Requirements 115V, 60Hz, 1PH, 5.0A
    Warranty 18 month parts and labor, 5 year compressor (US and Canada), 18 months parts (International)
    Product Type Refrigerator
    Capacity (English) 23 Cu. ft.
    Depth (English) Exterior 33 in.
    Depth (Metric) Exterior 83cm
    Display LED
    Door Count 1
    Dimensions (D x W x H) Interior 68 x 59 x 153cm (27 x 23.75 x 61 in.)
    Shelves 4
    Refrigerant R-134a
    Temperature Control Adjustable from +2°C to +10°C (+35.6°F to +50°F); factory preset at +4°C (+39°F)
    Width (English) Exterior 27.5 in.
    Weight (English) 308 lb.
    Weight (Metric) 139kg
    Capacity (Metric) 651L
    Casters 4
    Height (Metric) Exterior 209cm
    Height (English) Exterior 83.75 in.
    Plug Type NEMA: 5-15P

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit