Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Grand™ Series Solid Door Freezer

NorLake™ Grand™ Series Solid Door Freezer features a digital LED display microprocessor temperature controller for better precision in the lab.

Manufacturer:  Nor-Lake™ Scientific GF49SSS/0

 View more versions of this product

Catalog No. 22-651-139


  Check Availability
Add to cart

Requires : Fisher Cat. No. 22651140 has a NEMA plug type L14-20P that requires a NEMA receptacle L14-20R. Please verify your receptacle prior to ordering.

Specifications

Description

  • Available in 1, 2 and 3 doors
  • Selectable °F or °C control
  • Visual Hi/Lo temperature alarm
  • Stainless-steel exterior cabinet front and sides
  • Galvanized steel exterior top, back and bottom
  • Stainless-steel interior cabinet liner and door panel
  • Adjustable temperature control range: -13°C to -30°C (-55.4°F to -86°F), factory preset at -20°C (-68°F)
  • Top mounted key door locks and magnetic door gaskets
  • Bottom mounted refrigeration system
  • Top mounted forced air cooling coil
  • Refrigerant: R-404a
  • Automatic defrost and condensate evaporation

Certifications

UL listed, C-UL, ETL Sanitation, ENERGY STAR™ listed

Warranty

18 months parts and labor, 5 year compressor (US and Canada), 18 months parts (International)

Description & Specifications

Specifications

UL, C-UL, ETL Sanitation, ENERGY STAR™ listed
Automatic
68cm
61 in.
209cm
NEMA: 5-15P
8
217kg
55.25 in.
138cm
115V, 1PH, 60Hz, 9.5A
9.5A
27 in.
68 x 129 x 153cm (27 x 51.5 x 61 in.)
83.75 in.
153cm
483 lb.
Bottom mounted
-13°C to -30°C
51.5 in.
129cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit