Grand™ Series Solid Door Freezer

NorLake™ Grand™ Series Solid Door Freezer features a digital LED display microprocessor temperature controller for better precision in the lab.

Manufacturer: Nor-Lake Scientific GF72SSS/8

 View more versions of this product

Catalog No. 22-651-140

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Fisher Cat. No. 22651140 has a NEMA plug type L14-20P that requires a NEMA receptacle L14-20R. Please verify your receptacle prior to ordering.

    Specifications

    Width (English) Exterior 78 in.
    Width (English) Interior 74.25 in.
    Width (Metric) Exterior 195cm
    Width (Metric) Interior 186cm
    Certifications/Compliance UL, C-UL, ETL Sanitation, ENERGY STAR™ listed
    Amperage 9.0A
    Depth (English) Interior 27 in.
    Height (English) Interior 61 in.
    Height (Metric) Interior 153cm
    Plug Type NEMA: L14-20P
    Shipping Weight (English) 653 lb.
    Shelves 12
    Refrigerant Bottom mounted
    Temperature Range (Metric) -13°C to -30°C
    Electrical Requirements 115/208-230, 1PH, 60Hz
    Defrost Automatic
    Height (English) Exterior 83.75 in.
    Height (Metric) Exterior 209cm
    Depth (Metric) Interior 68cm
    Shipping Weight (Metric) 294kg
    Dimensions (D x W x H) Interior 68 x 186 x 153cm (27 x 74.25 x 61 in.)

    • Available in 1, 2 and 3 doors
    • Selectable °F or °C control
    • Visual Hi/Lo temperature alarm
    • Stainless-steel exterior cabinet front and sides
    • Galvanized steel exterior top, back and bottom
    • Stainless-steel interior cabinet liner and door panel
    • Adjustable temperature control range: -13°C to -30°C (-55.4°F to -86°F), factory preset at -20°C (-68°F)
    • Top mounted key door locks and magnetic door gaskets
    • Bottom mounted refrigeration system
    • Top mounted forced air cooling coil
    • Refrigerant: R-404a
    • Automatic defrost and condensate evaporation

    Certifications

    UL listed, C-UL, ETL Sanitation, ENERGY STAR™ listed

    Warranty

    18 months parts and labor, 5 year compressor (US and Canada), 18 months parts (International)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit