Nor-Lake™ Scientific Grand™ Series Solid Door Refrigerator

NorLake™ Grand™ Series Solid Door Refrigerator features a digital LED display microprocessor temperature controller for better precision in the lab.

Manufacturer: Nor-Lake™ Scientific GR49SSS/0

 View more versions of this product

Catalog No. 22-651-136

  Check Availability
Add to Cart

    Specifications

    Width (Metric) Interior 129cm
    Defrost Automatic
    Dimensions (D x W x H) Interior 68 x 129 x 155cm (27 x 51.5 x 61 in.)
    Height (English) Interior 61 in.
    Height (Metric) Exterior 209cm
    Type Grand™ Series Solid Door Refrigerator
    Voltage 115V
    Width (English) Exterior 55.25 in.
    Width (English) Interior 51.25 in.
    Certifications/Compliance UL, C-UL, ETL Sanitation, ENERGY STAR™ listed
    Electrical Requirements 115V, 1PH, 60Hz
    Amperage 7.5A
    Casters 4
    Depth (English) Interior 27 in.
    Depth (Metric) Interior 68cm
    Door Count 2
    Height (English) Exterior 83.75 in.
    Height (Metric) Interior 155cm
    Plug Type NEMA: 5-15P
    Shelves 8
    Refrigerant Bottom mounted
    Shipping Weight (Metric) 217kg
    Temperature Range (Metric) +2°C to +10°C
    Width (Metric) Exterior 138cm
    Hertz 60Hz
    Shipping Weight (English) 483 lb.

    • Available in 1, 2 and 3 doors
    • Selectable °F or °C control
    • Stainless-steel exterior cabinet front and sides
    • Galvanized steel exterior top, back and bottom
    • Interior cabinet liner and door panel are stainless steel
    • Adjustable temperature control range: +2°C to +10°C (+35.6°F to +50°F), factory preset at +4°C (+39.2°F)
    • Top mounted key door locks and magnetic door gaskets
    • Vinyl coated wire (4) shelves per door section
    • Bottom mounted refrigeration system
    • Top mounted forced air cooling coil
    • Refrigerant: R-134a; NEMA Plug: 5-15P
    • Automatic defrost and condensate evaporation

    Certifications

    UL listed, C-UL, ETL Sanitation, ENERGY STAR™ listed

    Warranty

    18 months parts and labor, 5 year compressor (US and Canada), 18 months parts (International)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit