Humidity And Temperature Stability Test Chamber

The NorLake™ Humidity And Temperature Stability Test Chamber is advanced engineered for optimal storage temperature environments.

Manufacturer: Nor-Lake Scientific NSRI522WSW/0H

 View more versions of this product

Catalog No. 22-650-808

  Check Availability
Add to Cart

    Specifications

    Width (Metric) Exterior 139cm
    Depth (Metric) Exterior 88cm
    Height (English) Interior 59 in.
    Width (English) Interior 51 in.
    Depth (English) Interior 30 in.
    Height (Metric) Interior 149cm
    Width (Metric) Interior 149cm
    Depth (Metric) Interior 76cm
    Amperage 14.7A
    Shipping Weight (English) 611 lb.
    Shipping Weight (Metric) 275kg
    Voltage 115V
    Hertz 60Hz
    Humidity Display LED
    Humidity Range Solid door model: +4°C to +70°C (+39.2°F to +158°F); Glass door model: +20°C to +60°C (68°F to 140°F)
    Height (English) Exterior 79.62 in.
    Certifications/Compliance UL, C-UL
    Electrical Requirements 115V, 1PH, 60HZ, 14.7A; Nema plug: 5-20P; Nema Receptacle: 5-20R
    Width (English) Exterior 55 in.
    Plug Type NEMA: 5-20P
    Depth (English) Exterior 34.87 in.
    Height (Metric) Exterior 204cm

    • Programmable logic (PLC) microprocessor temperature controller
    • Digital 132 x 64 LED display
    • Audible and visual Hi/Lo temperature alarm
    • Adjustable temperature and humidity control range: +4°C to +70°C on solid door models; +20°C to +60°C on glass door models
    • Humidity transmitter (0-10 VDC)
    • RS-485 digital communications port (MODBUS-RTU)
    • Sensor and power failure alarm, door ajar alarm
    • Password protection - set-points and factory settings
    • Anti-condensate door frame
    • Condensing unit size: 1/3 HP, R-134a refrigerant
    • Powder coated exterior cabinet front, sides and back
    • Galvanized steel exterior cabinet top and bottom
    • Stainless-steel interior cabinet liner

    Certifications

    UL listed, C-UL listed

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit