Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Humidity And Temperature Stability Test Chamber

The NorLake™ Humidity And Temperature Stability Test Chamber is advanced engineered for optimal storage temperature environments.

Manufacturer:  Nor-Lake™ Scientific NSRI803WSW/0H

 View more versions of this product

Catalog No. 22-650-811


  Check Availability
Add to cart

Specifications

Description

  • Programmable logic (PLC) microprocessor temperature controller
  • Digital 132 x 64 LED display
  • Audible and visual Hi/Lo temperature alarm
  • Adjustable temperature and humidity control range: +4°C to +70°C on solid door models; +20°C to +60°C on glass door models
  • Humidity transmitter (0-10 VDC)
  • RS-485 digital communications port (MODBUS-RTU)
  • Sensor and power failure alarm, door ajar alarm
  • Password protection - set-points and factory settings
  • Anti-condensate door frame
  • Condensing unit size: 1/3 HP, R-134a refrigerant
  • Powder coated exterior cabinet front, sides and back
  • Galvanized steel exterior cabinet top and bottom
  • Stainless-steel interior cabinet liner

Certifications

UL listed, C-UL listed

Description & Specifications

Specifications

115V
79.62 in.
34.87 in.
209cm
59 in.
30 in.
199cm
14.7A
377kg
Solid door model: +4°C to +70°C (+39.2°F to +158°F); Glass door model: +20°C to +60°C (68°F to 140°F)
115V, 1PH, 60Hz, 14.7A; Nema plug: 5-20P; Nema Receptacle: 5-20R
60Hz
82.5 in.
204cm
88cm
78.5 in.
149cm
76cm
830 lb.
LED
UL, C-UL
NEMA: 5-20P
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit