NorLake™ Scientific Humidity And Temperature Stability Test Chambers w/Glass Doors

Advanced engineered design for optimal storage temperature environments

Manufacturer: Nor-Lake Scientific NSRI331WSG/0H

 View more versions of this product

Catalog No. 22-650-843

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 33.1 cu.ft.
    Width (Metric) Exterior 80cm
    Depth (Metric) Exterior 91cm
    Depth (English) Interior 31 in.
    Shipping Weight (Metric) 209kg
    Hertz 60Hz
    Height (English) Exterior 87.62 in.
    Electrical Requirements 115V, 1PH, 60Hz, 14.7A; Nema plug: 5-20P; Nema Receptacle: 5-20R
    Width (English) Exterior 31.75 in.
    Plug Type NEMA: 5-20P
    Height (Metric) Exterior 224cm
    Height (English) Interior 67 in.
    Width (English) Interior 27.75 in.
    Height (Metric) Interior 170cm
    Width (Metric) Interior 70cm
    Depth (Metric) Interior 78cm
    Capacity (Metric) 940L
    Amperage 14.7A
    Shipping Weight (English) 462 lb.
    Voltage 115V
    Humidity Display LED
    Refrigerant R-134a
    Certifications/Compliance UL, C-UL
    Capacity 940L (33.1 cu.ft.)
    Depth (English) Exterior 35.87 in.

    • Programmable logic (PLC) microprocessor temperature controller
    • Digital 132 x 64 LED display
    • Audible and visual Hi/Lo temperature alarm
    • Adjustable temperature and humidity control range: +20°C to +60°C
    • Humidity transmitter (0-10 VDC)
    • RS-485 digital communications port (MODBUS-RTU)
    • Sensor and power failure alarm, door ajar alarm
    • Password protection - set-points and factory settings
    • Anti-condensate door frame
    • Condensing unit size: 1/3 HP, R-134a refrigerant
    • Powder coated exterior cabinet front, sides and back
    • Galvanized steel exterior cabinet top and bottom
    • Stainless-steel interior cabinet liner

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit