Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NorLake™ Scientific Humidity And Temperature Stability Test Chambers w/Glass Doors

Advanced engineered design for optimal storage temperature environments

Manufacturer:  Nor-Lake Scientific NSRI522WSG/0H

 View more versions of this product

Catalog No. 22-650-846


  Check Availability
Add to cart

Specifications

Description

  • Programmable logic (PLC) microprocessor temperature controller
  • Digital 132 x 64 LED display
  • Audible and visual Hi/Lo temperature alarm
  • Adjustable temperature and humidity control range: +20°C to +60°C
  • Humidity transmitter (0-10 VDC)
  • RS-485 digital communications port (MODBUS-RTU)
  • Sensor and power failure alarm, door ajar alarm
  • Password protection - set-points and factory settings
  • Anti-condensate door frame
  • Condensing unit size: 1/3 HP, R-134a refrigerant
  • Powder coated exterior cabinet front, sides and back
  • Galvanized steel exterior cabinet top and bottom
  • Stainless-steel interior cabinet liner

Description & Specifications

Specifications

51.9 cu. ft.
115V
79.62 in.
34.87 in.
139cm
59 in.
30 in.
129cm
14.7A
295kg
R-134a
1473L (51.9 cu. ft.)
NEMA: 5-20P
1473L
60Hz
55 in.
204cm
88cm
51 in.
149cm
76cm
651 lb.
LED
UL, C-UL
115V, 1PH, 60Hz, 14.7A; Nema plug: 5-20P; Nema Receptacle: 5-20R
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit