NorLake™ Scientific Humidity And Temperature Stability Test Chambers w/Glass Doors

Advanced engineered design for optimal storage temperature environments

Manufacturer: Nor-Lake Scientific NSRI522WSG/4H

 View more versions of this product

Catalog No. 22-650-847

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Width (English) Interior 51 in.
    Shipping Weight (Metric) 295kg
    Humidity Display LED
    Height (Metric) Exterior 204cm
    Capacity (English) 51.9 cu. ft.
    Width (Metric) Exterior 139cm
    Depth (Metric) Exterior 88cm
    Height (English) Interior 59 in.
    Depth (English) Interior 30 in.
    Height (Metric) Interior 149cm
    Width (Metric) Interior 129cm
    Depth (Metric) Interior 76cm
    Capacity (Metric) 1473L
    Amperage 7.5A
    Voltage 208-230V
    Hertz 60Hz
    Refrigerant R-134a
    Capacity 1473L (51.9 cu. ft.)
    Electrical Requirements 208-230V, 1PH, 60Hz, 7.5A; Nema plug: 6-15P; Nema Receptacle: 6-15R
    Width (English) Exterior 55 in.
    Plug Type NEMA: 6-15P
    Depth (English) Exterior 34.87 in.
    Shipping Weight (English) 651 lb.
    Height (English) Exterior 79.62 in.
    Certifications/Compliance UL, C-UL

    • Programmable logic (PLC) microprocessor temperature controller
    • Digital 132 x 64 LED display
    • Audible and visual Hi/Lo temperature alarm
    • Adjustable temperature and humidity control range: +20°C to +60°C
    • Humidity transmitter (0-10 VDC)
    • RS-485 digital communications port (MODBUS-RTU)
    • Sensor and power failure alarm, door ajar alarm
    • Password protection - set-points and factory settings
    • Anti-condensate door frame
    • Condensing unit size: 1/3 HP, R-134a refrigerant
    • Powder coated exterior cabinet front, sides and back
    • Galvanized steel exterior cabinet top and bottom
    • Stainless-steel interior cabinet liner

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit