Nor-Lake™ Scientific Humidity And Temperature Stability Test Chamber

The NorLake™ Humidity And Temperature Stability Test Chamber is advanced engineered for optimal storage temperature environments.

Manufacturer: Nor-Lake™ Scientific NSRI241WSW/4H

 View more versions of this product

Catalog No. 22-650-803

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Width (Metric) Exterior 69cm
    Width (English) Interior 23.5 in.
    Depth (English) Interior 30 in.
    Height (Metric) Interior 149cm
    Voltage 208-230V
    Hertz 60Hz
    Humidity Display LED
    Humidity Range Solid door model: +4°C to +70°C (+39.2°F to +158°F); Glass door model: +20°C to +60°C (68°F to 140°F)
    Height (English) Exterior 79.62 in.
    Electrical Requirements 208-230V, 1PH, 60HZ, 7.5A; Nema plug: 6-15P; Nema Receptacle: 6-15R
    Width (English) Exterior 27.5 in.
    Plug Type NEMA: 6-15P
    Depth (English) Exterior 34.87 in.
    Height (Metric) Exterior 204cm
    Depth (Metric) Exterior 88cm
    Height (English) Interior 59 in.
    Width (Metric) Interior 59cm
    Depth (Metric) Interior 76cm
    Amperage 7.5A
    Shipping Weight (English) 380 lb.
    Certifications/Compliance UL, C-UL
    Shipping Weight (Metric) 172kg

    • Programmable logic (PLC) microprocessor temperature controller
    • Digital 132 x 64 LED display
    • Audible and visual Hi/Lo temperature alarm
    • Adjustable temperature and humidity control range: +4°C to +70°C on solid door models; +20°C to +60°C on glass door models
    • Humidity transmitter (0-10 VDC)
    • RS-485 digital communications port (MODBUS-RTU)
    • Sensor and power failure alarm, door ajar alarm
    • Password protection - set-points and factory settings
    • Anti-condensate door frame
    • Condensing unit size: 1/3 HP, R-134a refrigerant
    • Powder coated exterior cabinet front, sides and back
    • Galvanized steel exterior cabinet top and bottom
    • Stainless-steel interior cabinet liner

    Certifications

    UL listed, C-UL listed

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit