NorLake™ Scientific Select Series Temperature Stability Test Chambers w/Glass Doors

Advanced engineered design for optimal storage temperature environments

Manufacturer: Nor-Lake Scientific NSRI522WSG/0

 View more versions of this product

Catalog No. 22-650-834

  Check Availability
Add to Cart

    Specifications

    Height (English) Interior 59 in.
    Depth (English) Interior 30 in.
    Depth (Metric) Interior 76cm
    Width (English) Interior 51 in.
    Width (Metric) Interior 129cm
    Amperage 14.7A
    Certifications/Compliance UL, C-UL
    Capacity 1473L (51.9 cu. ft.)
    Electrical Requirements 115V, 1PH, 60Hz, 14.7A; Nema plug: 5-20P; Nema Receptacle: 5-20R
    Capacity (Metric) 1473L
    No. of Doors 2
    Height (English) Exterior 79.62 in.
    Plug Type NEMA: 5-20P
    Refrigerant R-134a
    Shipping Weight (Metric) 275kg
    Shipping Weight (English) 611 lb.
    Height (Metric) Exterior 204cm
    Voltage 115V
    Hertz 60Hz
    Width (English) Exterior 55 in.
    Width (Metric) Exterior 139cm
    Height (Metric) Interior 149cm
    Capacity (English) 51.9 cu. ft.
    Display LED

    • Programmable logic (PLC) microprocessor temperature controller
    • Digital 132 x 64 LED display
    • Audible and visual Hi/Lo temperature alarm
    • Adjustable temperature: +20°C to +60°C (68°C to 140°C)
    • RS-485 digital communications port (MODBUS-RTU)
    • Sensor and power failure alarm, door ajar alarm
    • Password protection-set-points and factory settings
    • Anti-condensate door frame
    • Condensing unit size: 1/3 HP, R-134a refrigerant
    • Powder coated exterior cabinet front, sides and back
    • Galvanized steel exterior cabinet top and bottom
    • Stainless-steel interior cabinet linerb
    • Pull door handles, casters, glass doors
    • Available in 24, 33, 52 and 80 ft.3 capacities

  • Description & Specifications
  • Related Products


    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit