NorLake™ Scientific Select Series Temperature Stability Test Chambers w/Glass Doors

Advanced engineered design for optimal storage temperature environments

Manufacturer: Nor-Lake Scientific NSRI241WSG/0

 View more versions of this product

Catalog No. 22-650-828

  Check Availability
Add to Cart

    Specifications

    Height (English) Interior 59 in.
    Width (English) Interior 23.5 in.
    Display LED
    Height (Metric) Interior 149cm
    Depth (English) Interior 30 in.
    Depth (Metric) Interior 76cm
    Width (Metric) Interior 59cm
    Capacity (English) 24.1 cu. ft.
    Certifications/Compliance UL, C-UL
    Capacity 684L (24.1 cu. ft.)
    Electrical Requirements 115V, 1PH, 60Hz, 14.7A; Nema plug: 5-20P; Nema Receptacle: 5-20R
    Capacity (Metric) 684L
    No. of Doors 1
    Height (English) Exterior 79.62 in.
    Plug Type NEMA: 5-20P
    Refrigerant R-134a
    Shipping Weight (Metric) 172kg
    Shipping Weight (English) 380 lb.
    Height (Metric) Exterior 204cm
    Voltage 115V
    Hertz 60Hz
    Width (English) Exterior 27.5 in.
    Width (Metric) Exterior 69cm
    Amperage 14.7A

    • Programmable logic (PLC) microprocessor temperature controller
    • Digital 132 x 64 LED display
    • Audible and visual Hi/Lo temperature alarm
    • Adjustable temperature: +20°C to +60°C (68°C to 140°C)
    • RS-485 digital communications port (MODBUS-RTU)
    • Sensor and power failure alarm, door ajar alarm
    • Password protection-set-points and factory settings
    • Anti-condensate door frame
    • Condensing unit size: 1/3 HP, R-134a refrigerant
    • Powder coated exterior cabinet front, sides and back
    • Galvanized steel exterior cabinet top and bottom
    • Stainless-steel interior cabinet linerb
    • Pull door handles, casters, glass doors
    • Available in 24, 33, 52 and 80 ft.3 capacities

  • Description & Specifications
  • Related Products


    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit