Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Temperature Stability Test Chamber

The NorLake™ Temperature Stability Test Chamber is advanced engineered for optimal storage temperature environments.

Manufacturer:  Nor-Lake Scientific NSRI522WSW/4

 View more versions of this product

Catalog No. 22-650-823


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications

Description

  • Programmable logic (PLC) microprocessor temperature controller
  • Digital 132 x 64 LED display
  • Audible and visual Hi/Lo temperature alarm
  • Adjustable temperature control range: +4°C to +70°C on solid door models; +20°C to +60°C on glass door models
  • RS-485 digital communications port (MODBUS-RTU)
  • Sensor and power failure alarm, door ajar alarm
  • Password protection - set-points and factory settings
  • Anti-condensate door frame
  • Condensing unit size: 1/3 HP, R-134a refrigerant
  • Powder coated exterior cabinet front, sides and back
  • Galvanized steel exterior cabinet top and bottom
  • Stainless-steel interior cabinet liner

 

Certifications

UL listed, C-UL listed

Description & Specifications

Specifications

79.62 in.
208-230V
55 in.
59 in.
30 in.
59 in.
7.5A
208-230V, 1PH, 60Hz, 7.5A; NEMA plug: 6-15P; NEMA Receptacle: 6-15R
2
275kg
204cm
60Hz
139cm
149cm
76cm
149cm
UL, C-UL
LED
NEMA: 6-15P
611 lb.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit