Temperature Stability Test Chamber

The NorLake™ Temperature Stability Test Chamber is advanced engineered for optimal storage temperature environments.

Manufacturer: Nor-Lake Scientific NSRI803WSW/4

 View more versions of this product

Catalog No. 22-650-826

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Display LED
    Height (English) Exterior 79.62 in.
    Shipping Weight (English) 830 lb.
    Width (English) Exterior 82.5 in.
    Height (English) Interior 59 in.
    Height (Metric) Interior 149cm
    Depth (English) Interior 30 in.
    Width (English) Interior 78.5 in.
    Width (Metric) Interior 199cm
    Amperage 7.5A
    Certifications/Compliance UL, C-UL
    Electrical Requirements 208-230V, 1PH, 60Hz, 7.5A; NEMA plug: 6-15P; NEMA Receptacle: L-14-30R
    No. of Doors 3
    Shipping Weight (Metric) 377kg
    Height (Metric) Exterior 204cm
    Hertz 60Hz
    Depth (Metric) Interior 76cm
    Plug Type NEMA: 6-15P
    Voltage 208-230V
    Width (Metric) Exterior 209cm

    • Programmable logic (PLC) microprocessor temperature controller
    • Digital 132 x 64 LED display
    • Audible and visual Hi/Lo temperature alarm
    • Adjustable temperature control range: +4°C to +70°C on solid door models; +20°C to +60°C on glass door models
    • RS-485 digital communications port (MODBUS-RTU)
    • Sensor and power failure alarm, door ajar alarm
    • Password protection - set-points and factory settings
    • Anti-condensate door frame
    • Condensing unit size: 1/3 HP, R-134a refrigerant
    • Powder coated exterior cabinet front, sides and back
    • Galvanized steel exterior cabinet top and bottom
    • Stainless-steel interior cabinet liner

     

    Certifications

    UL listed, C-UL listed

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit